-
VFDP4X04-D230-PCMMinarik Drives Drives, VFD-PCM SeriesItem NumberVFDP4X04-D230-PCMMFG Item NumberVFDP4X04-D230-PCMSeriesVFD-PCMProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In NEMA Rating NEMA 4X Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz -
VFD05-D230-PCMMinarik Drives Drives, VFD-PCM SeriesItem NumberVFD05-D230-PCMMFG Item NumberVFD05-D230-PCMSeriesVFD-PCMProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 5 A Braking Type DC Injection Operator Controls Built In Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz Depth 7.2 " Width 5.63 " Height 3.3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFDA4X04-D230-PCMMinarik Drives Drives, VFD-PCM SeriesItem NumberVFDA4X04-D230-PCMMFG Item NumberVFDA4X04-D230-PCMSeriesVFD-PCMProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In NEMA Rating NEMA 4X Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFDF4X04-D230-PCMMinarik Drives Drives, VFD-PCM SeriesItem NumberVFDF4X04-D230-PCMMFG Item NumberVFDF4X04-D230-PCMSeriesVFD-PCMProduct DescriptionDrive, AC, 1HP, 4A, N4X, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In NEMA Rating NEMA 4X Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFDS4X05-D230-PCMMinarik Drives Drives, VFD-PCM SeriesItem NumberVFDS4X05-D230-PCMMFG Item NumberVFDS4X05-D230-PCMSeriesVFD-PCMProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 5 A Braking Type DC Injection Operator Controls Built In Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day.